Buy more than* S$200* and get FREE SHIPPING

Supplied Air System

5.00 (1)
Screw Dimensions
PF3 / 4 (compressor side) PF1 / 4 (air line hose side)
Maximum Working Pressure (MPa)
0.98
...see all>
Product Options
ADD TO CART
Outside Dimension (Height x Width x Depth) (mm) Weight (kg) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (Height x Width x Depth) (mm) Weight (kg) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 220x152x340 About 9.3 Pressure gauge *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 07180196 719.99 SGD
Shipped after 2018-01-25
About 220x152x275 About 8.7 No pressure gauge *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 07180187 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air supply at the time of spraying
5
From Japan
On 2016-08-16 17:23:23
It can be used normally. The body is heavy, but it can not be helped.
This review is about item#7180187.

Related Products