Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Economical Face Mask

3.80 (5)
Purpose
For moving, spring cleaning, carpentry, construction work, pollen prevention, and food-processing work.
Material (ear cord)
Round rubber
Package Size (mm)
About 87 x 183 x 103
Dimension (mm)
175 X 95 (pleated front)
Material
Non-woven fabric
Description 2
To prevent inhalation of dust! (3 Layer filter structure)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 1316830 03337801 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning general pollen control
5
From Japan
On 2017-07-11 21:47:22
It is authentic and good product It is safe to have a firm hanging string
This review is about item#3337801.
Survey · Inspection etc.
5
From Japan
On 2015-06-16 23:47:08
Because it is used at hospital / nursing home, nursing home, nursing home etc for entry, every time when entering / leaving Because of disposable price, priority is given, but feeling of use is not bad.
This review is about item#03337801.
Deburring operation
4
From Japan
On 2013-12-11 15:03:10
It is said that the size is relaxed for men and the ear is not painful to use. Mr. monotaro's original mask I had previously told me was a little cramped.
This review is about item#03337801.
Dusty site when using electric tools
1
From Japan
On 2011-12-10 06:48:03
Though I bought it and used it the ear ear hanger rubber is cut off from the root many things are very annoying If you break it will be discarded even if it is not in use please improve further Please do it even if a little expensive Kuraray I will
This review is about item#03337801.
Drawing warehouse arrangement Cleaning in the factory grinder work
4
From Japan
On 2009-09-24 11:36:04
Because prices are cheap, we can replace them altogether.
This review is about item#03337801.

Related Products