Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ness One A

4.71 (7)
Caution
In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break, In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break
Cutting Edge
60degree
Compatible Screw
Metric screw threads, (inches) unified screw threads
Compatible Range
4mm - 18mm(5/32 - 11/16)
TRUSCO Part Number
112-7331
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS6000 05871853 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine repair work
4
From Japan
On 2017-12-09 18:12:33
It is demonstrating the power to repair the screw thread such as bolt, but just ahead of the screw a little skill is needed.
This review is about item#5871853.
Vehicle repair etc.
5
From Japan
On 2017-05-29 12:35:08
One item of this one is able to fix screw thread of bolts of most vehicles so it is very easy to use usability
This review is about item#5871853.
Vehicle repair etc.
5
From Japan
On 2017-05-28 20:22:24
One item of this one is able to fix screw thread of bolts of most vehicles so it is very easy to use usability
This review is about item#5871853.
Machine maintenance
5
From Japan
On 2016-07-22 15:23:14
It is light and easy to use, it is convenient because it can be used for various pitches.
This review is about item#05871853.
Anchor bolt repair
5
From Japan
On 2015-02-23 17:48:38
Easy to use, easy to do.
This review is about item#05871853.
Correction of thread thread of scissor bolt
5
From Japan
On 2014-04-25 15:03:51
The impression used was able to process the thread with less force when correcting than the dies.
This review is about item#05871853.
Agricultural machine repair (bolt repair)
4
From Japan
On 2010-11-03 19:14:01
Compact · Affordable
This review is about item#05871853.

Related Products