Buy more than* S$200* and get FREE SHIPPING

Wyler power brush

4.00 (1)
Purpose
Cleaning of tanks and drums of shipbuilding and bridges . Cleaning before and after welding Vehicle cleaning Various types of metal rust removal Paint stripping Cleaning of the injection molding machine screw shaft Deburring of tube plate heat exchanger Removal of deposits Pipeline cleaning in each plant Separation of engine block and pipe flange gaskets
Screw Diameter (MxP)
10 x 1.5
Outer Diameter (phi mm)
76
Wire Diameter (phi mm)
0.36
Maximum Rotation Speed (min-1[r. p.m])
14000
Material
Stainless steel (SUS)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30790(VCC-2) 02305545 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bali finish of bracket with bracket ...
4
From Japan
On 2013-07-03 15:15:10
Although it is still used for the first time, the wire can be used without unraveling. I do not know whether I will use it for a long time in the future, but ...
This review is about item#02305545.

Related Products