Buy more than* S$200* and get FREE SHIPPING

Wyler high speed rotating powerful brush

5.00 (1)
Outer Diameter (phi mm)
70
Maximum Rotation Speed (min-1[r. p.m])
14000
...see all>
Product Options
ADD TO CART
Type Screw Diameter (MxP) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Screw Diameter (MxP) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10x1.5 0.51 Stainless steel (SUS) 1PC 1 30341(VKC-2S) 02305502 69.99 SGD
In stock
Knot types (twist) Cup brush 10 x 1.5 0.51 Wire (SW) 1PC 1 30751(VKC-2P) 02305536 42.99 SGD
In stock
- 10 x 1.5 0.35 Wire (SW) 1PC 1 94476(SR-2) 02305685 42.99 SGD
In stock
- 10x1.5 0.35 Stainless steel (SUS) 1PC 1 94489(SR-2S) 02305694 69.99 SGD
Shipped after 2018-05-10
- 10x1.5 0.35 Stainless steel (SUS) 1PC 1 13017(SRA-2MS) 02305466 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work of steel formwork
5
From Japan
On 2013-11-19 13:38:26
The planting strength of the brush part is solid and it is safe that it will not come off and be scattered during use. The type twisted wire is strong and has long lasting but it is saved because it is cheap compared to the genuine parts of the power tool maker. In our civil engineering work, I think that I would like to continue purchasing from now on because it is a necessity for formwork cleaning.
This review is about item#02305536.

Related Products