Buy more than* S$200* and get FREE SHIPPING

Fluorescent lamp hand lamp Flow light

5.00 (1)
2015 Trusco Published Pages
3 1917
2014 TRUSCO Published Page
2-2671
Electric Wire Specification
VCT0.75x2, VCT0.75x2
...see all>
Product Options
ADD TO CART
Cord Length (m) Rated Voltage (V) Cycle(Hz) Electric Wire Specification - Thickness (mm) Weight (kg) Electric Wire Specification-Number of Cores TRUSCO Part Number Electric Wire Specification-Classification Color Rated Power Consumption (W) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Rated Voltage (V) Cycle(Hz) Electric Wire Specification - Thickness (mm) Weight (kg) Electric Wire Specification-Number of Cores TRUSCO Part Number Electric Wire Specification-Classification Color Rated Power Consumption (W) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5, 5 100, 100 50/60 combined - 1.0, 1.0 - 107-3711, 107-3711 - - 13, 13 419x64x49, 419x64x49 1PC 1 FCS-5 05490457 219.99 SGD
In stock
0.3, 0.3, 0.3 100, 100, 100 50/60 combined, 50/60 combined 0.75 0.5, 0.5, 0.5 2 370-3151, 370-3151 VCT Yellow 13, 13, 13 419x64x49, 419x64x49, 419x64x49 1PC 1 FCS-0 05490466 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2009-10-14 20:53:47
Until now, I bought a variety of products from other companies and tried using it, but many round shapes and light things, even when using the engine room or the dashboard around, I rolled and shifted well and I managed quite well at my hands I did not illuminate, but this shape has good weight to some extent and is very convenient to use
This review is about item#05490457.

Related Products