Buy more than* S$200* and get FREE SHIPPING

Holder

Purpose
Outer diameter cutting
Reference Corner rc
0.8
Dimensions f1 (mm)
16
Dimensions l2 (mm)
22
Type
Pin lock type
Shape
Apex angle of diamond shape, 80degree degrees
Type
Negative
...see all
Product Options
ADD TO CART
Dimensions f (mm) Dimension l1 (mm) Dimension h (mm) Dimensions h1 (mm) Dimensions b (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Dimension l1 (mm) Dimension h (mm) Dimensions h1 (mm) Dimensions b (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 100 16 16 16 350-6436 1PC 1 PTGNR1616 04776021 93.60 SGD
In stock
25 125 20 20 20 350-6444 1PC 1 PTGNR2020 04776046 99.07 SGD
In stock
ADD TO CART

Related Products