Buy more than* S$200* and get FREE SHIPPING

Master Carbide Burr

3.67 (3)
Shank Length (mm)
45.0
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number Overall Length (mm) Shape Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Shank Diameter (phi mm) 2014 TRUSCO Published Page Blade Length (mm) Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number Overall Length (mm) Shape Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Shank Diameter (phi mm) 2014 TRUSCO Published Page Blade Length (mm) Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 - 355-7251 - - 15000 12.7 6 - 22 - 1pc 1 HD5C13 37143242 99.99 SGD
Shipped after 2018-04-24
15 - 355-7286 - - 20000 9.5 6 - 8.5 - 1pc 1 HD8C10S 37143276 57.99 SGD
Shipped after 2018-04-24
23 - 355-7260 - - 20000 9.5 6 - 27 - 1pc 1 HD7C10S 37143251 79.99 SGD
Shipped after 2018-04-24
15 - 355-7278 - - 20000 9.5 6 - 8.5 - 1pc 1 HD8C10 37143267 57.99 SGD
Shipped after 2018-04-24
23 - 342-2721 - - 20000 9.5 6 - 16 - 1pc 1 HD5C10S 36960682 80.99 SGD
Shipped after 2018-04-24
25 - 355-7235 - - 20000 9.5 6 - 19 - 1pc 1 HD2C10S 37143224 67.99 SGD
In stock
19 - 355-7243 - - 20000 9.5 6 - 16 - 1pc 1 HD5C10 37143233 75.99 SGD
Shipped after 2018-04-24
23 - 355-7294 - - 15000 12.7 6 - 11 - 1pc 1 HD8C13 37143285 75.99 SGD
Shipped after 2018-04-24
25 - 342-2704 - - 20000 9.5 6 - 19 - 1pc 1 HD3C10S 36960664 67.99 SGD
Shipped after 2018-04-24
43 - 342-2712 - - 15000 12.7 6 - 25 - 1pc 1 HD3C13 36960673 97.99 SGD
Shipped after 2018-04-24
45 - 342-2763 - - 15000 12.7 6 - 29 - 1pc 1 HD7C13C 36960707 109.99 SGD
Shipped after 2018-04-24
59 With low 342-2674 70 Type 1 15000 12.7 6.0 2-1877 25.0 Master cut 1PC 1 HD1C13 06149963 92.99 SGD
In stock
25 With low 342-2691 64 Type 3 20000 9.5 6.0 2-1877 19.0 Master cut 1PC 1 HD3C10 06150112 65.99 SGD
Shipped after 2018-04-24
30 - 342-2666 - - 20000 9.5 6.0 - 19.0 - 1pc 1 HD1C10S 36960621 55.99 SGD
In stock
25 - 355-7227 - - 20000 9.5 6.0 - 19.0 - 1pc 1 HD2C10 37143215 65.99 SGD
In stock
32 - 342-2658 - - 20000 9.5 6.0 - 19.0 - 1pc 1 HD1C10 06149954 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing after welding
5
From Japan
On 2017-11-03 21:44:40
Sharpness is good, it is completed in a short time, it is very pleasant.
This review is about item#36960621.
Cutting edge after pipe drilling etc
1
From Japan
On 2016-01-15 14:56:20
After purchase, I used it only a few times, but I broke up with the shaft and tip attachment part. Very sorry.
This review is about item#06149954.
Cutting of stainless steel
5
From Japan
On 2011-08-24 05:12:25
Gorillor can be trimmed, sharpness also lasts, prices are high commodity that can be convinced.
This review is about item#06149954.

Related Products