Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bar, HD Series

Cut Name
Master cut
Shank Length (mm)
45
Material
Brazing type
Compatible
Stainless steel
Specification
Minimize chattering, scraping shape is like granule. Operation is safe.
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 17 20000 9.5 1PC 1 HD4C10 06150164 65.99 SGD
Shipped after 2018-06-27
6.0 25.0 15000 12.7 1PC 1 HD4C13 06150173 139.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products