Buy more than* S$200* and get FREE SHIPPING

Carbide bar (HD series)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Rotation Speed (min-1[r.p.m])
28000
Angle (Degree)
23
Blade Diameter (phi mm)
6.0
Shank Diameter (phi mm)
6.0
Blade Length (mm)
12.0
Overall Length (mm)
50.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HD5C06S 06150182 61.36 SGD
Shipped after 2017-12-22
ADD TO CART