Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bar, HD Series

Cut Name
Master cut
Recommended Rotation Speed (min-1[r.p.m])
20000
Angle (Degree)
15
Blade Diameter (phi mm)
9.5
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Blade Length (mm)
27.0
Overall Length (mm)
72
Shape
Type 7
Material
Tip: cemented carbide shank: Steel (brazing
Compatible
Stainless steel
Specification
Minimize chattering, scraping shape is like granule. Operation is safe.
Application
HD series is carbide bar developed for high efficiency process of heavy cutting for hard to cut material.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD7C10 06150356 76.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products