Buy more than* S$200* and get FREE SHIPPING

Carbide bar (HD series)

Recommended Rotation Speed (min-1[r.p.m])
15000
Angle (Degree)
15
Blade Diameter (phi mm)
12.7
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Blade Length (mm)
29.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HD7C13SF 06150347 129.99 SGD
Shipped after 2018-02-26
ADD TO CART