Buy more than* S$200* and get FREE SHIPPING

Bucket Solid Soap, Clean Bar BS-P

4.21 (19)
Color
Pink
Type
Tire , rubber mats for solid SOAP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(6.5kg) 1 BS-P 05843853 34.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.21
19 Customer Reviews
The reviews are automatic translation.
When car wash
5
From Japan
On 2017-04-18 15:07:58
Dirt of the tire falls well and the color of the tire is black.
This review is about item#5843853.
Daily use in cleaning of commercial vehicles of the tire and wheel
5
From Japan
On 2016-09-29 20:32:35
Foaming may be, it is very economical Until the dent can be in the middle of the bucket, you must be careful to put too much soap because the place is small to melt
This review is about item#5843853.
The cleaning of the tire
5
From Japan
On 2016-09-29 19:01:34
I bought heard that have been used in the taxi industry. It is convenient easy to be used.
This review is about item#5843853.
Wash gloves towel after work, clean the
5
From Japan
On 2016-07-11 17:12:49
It will be pure white and wash with pink soap and hot water. Also fall even light oil that spilled into the pits, so will not slip, it has survived.
This review is about item#05843853.
Bus car wash
5
From Japan
On 2016-06-29 18:59:34
May not fall in the other detergent, there is a dirt fall easily when it is this soap. Effective even household goods that dirt not only the car wash (material note), we use like it.
This review is about item#05843853.
Tire washing of motor vehicles
3
From Japan
On 2016-06-28 12:01:50
● we have purchased continues. ● possession is squishy. . . But it does not break until the last if carefully used. ● foaming condition is GOOD to just good condition. ● first bubble is flooded because it is full as of the image. . .
This review is about item#05843853.
Truck car wash
4
From Japan
On 2016-03-15 10:05:57
Use in cleaning or the like of the tire chassis
This review is about item#05843853.
Large vehicle car wash
4
From Japan
On 2015-04-10 15:59:33
I bought so easy to buy than not will other companies to use from a long time ago
This review is about item#05843853.
Tire cleaning
5
From Japan
On 2015-03-18 14:48:19
I like. We are allowed always used.
This review is about item#05843853.
car wash
5
From Japan
On 2015-02-22 07:28:51
Used in the car wash equipping joint garage. Satisfaction because the long-lasting and foam runs out is good.
This review is about item#05843853.

Related Products