Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Countersink Set
[x]close
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Chamfering and Deburring
>
Deburring
>
Counter sync
Countersink Set
NOGA
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Box Dimensions (mm)
227x76x41
Weight (g)
242
Set Contents
One uni-handle, two C holder, BC1211, BC2011, BC3011 each one
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Set
1
CS5000
06738146
-
Discontinued
[x]
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Counter sink
NOGA
33.99
-
65.99 SGD
(1)
Counter sink
NOGA
49.99 SGD
(3)
C Holder
NOGA
11.99 SGD
Uni Kit Extra
NOGA
249.99 SGD
Metallic screw (brass pan head screw) B - 4400 Pan head screw
Hirosugi-Keiki
7.99 SGD
Deburring Countersink
NOGA
19.99
-
45.99 SGD
2 Flute Countersinks
MonotaRO
26.99
-
33.99 SGD
(3)
Bronze Uni Kit
NOGA
139.99 SGD
Counter-sink hand-held handle
TRUSCO
18.99
-
20.99 SGD
heavyweight Rotor drive countersink
NOGA
58.99 SGD
(1)
Countersink
MonotaRO
-
(6)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Chamfering and Deburring
>
Deburring
>
Counter sync
Related Products
Noga
Top