Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Replacement blade for mini tube cutter

5.00 (1)
Dimensions c(mm)
3
Dimensions b (mm)
4.9
Dimensions a (mm)
15
TRUSCO Part Number
123-6628
Compatible
Mini tube cutter (TC-1050, 227FA)
Specification
Replacement blade for both copper pipes / stainless steel pipes use
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 132633 07061205 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for refrigeration circuit repair
5
From Japan
On 2016-12-08 23:40:44
It was used to cut the piping in a narrow space and the replacement blade was purchased cheaply.
This review is about item#7061205.

Related Products