Buy more than* S$200* and get FREE SHIPPING

Miniature Ball Bearings , Small Diameter Ball Bearings Llb

5.00 (25)
Material
High carbon chromium bearing steel
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) TRUSCO Part Number Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) TRUSCO Part Number Coefficient Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.24 0.91 224-8905 12.9 7 A minimum of 0.3 6 19 1PC 1 607LLB 00329305 2.99 SGD
In stock
3.35 1.40 224-8921 12.5 8 A minimum of 0.3 7 22 1PC 1 608LLB 00329357 2.99 SGD
In stock
3.40 1.45 224-8948 12.9 9 Minimum 0.3 7 24 1PC 1 609LLB 00329402 2.99 SGD
In stock
1.76 0.68 224-8964 12.4 5 A minimum of 0.3 5 16 1PC 1 625LLB 00329454 2.99 SGD
In stock
2.34 0.885 224-8981 12.1 6 Minimum 0.3 6 19 1PC 1 626LLB 00329506 2.99 SGD
In stock
3.35 1.40 224-9006 12.5 7 Minimum 0.3 7 22 1PC 1 627LLB 00329551 2.99 SGD
In stock
4.00 1.59 224-9022 11.7 8 Minimum 0.3 8 24 1PC 1 628LLB 00329603 2.99 SGD
In stock
4.55 1.96 224-9049 12.4 9 Minimum 0.6 8 26 1PC 1 629LLB 00329655 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 25
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
25 Customer Reviews
The reviews are automatic translation.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:47
I occasionally use it, but it was as planned as usual.
This review is about item#00329454.
Personal processing
5
From Japan
On 2017-07-11 17:38:06
I bought things for processing as I tried. I have not done any processing yet, but I think that it is a safe quality since it is made by NTN.
This review is about item#329603.
Surf skating on the wheel
5
From Japan
On 2017-07-11 15:01:41
Just installed without thinking anything anymore. It is play or distance and it is very nice. I do not stop even if I rotate for the time being. Whether it will grow more if you degrease it to oil, let's see the situation about a month for the time being.
This review is about item#329357.
Makita Thunder bearing replacement repair
5
From Japan
On 2017-01-06 07:38:02
I changed it to LLB and installed it, but I wonder if I will last long
This review is about item#00329551.
Bearing change of bicycle wheel
5
From Japan
On 2016-12-22 15:46:26
Although I exchanged it for the first time, the work is not too difficult, so the rotation after replacement became very smooth. I'd like to exchange regularly as it is a low price.
This review is about item#329402.
Bicycle wheel maintenance
5
From Japan
On 2016-11-05 10:00:58
I also bought the Osaka soul for comparison, but it seemed to be better for this one. I also turned to be able to mistake by having replaced it.
This review is about item#329357.
Bearing change of electric tool
5
From Japan
On 2016-06-28 07:17:25
I can use it without any problem.
This review is about item#00329357.
Bearing exchange of aquarium pump (IWAKI)
5
From Japan
On 2016-03-29 17:39:07
It's perfectly good for repair, so it's expensive, so I replaced it by myself so it's a small one so I'm glad that it is for postal mail shipping
This review is about item#00329506.
Skateboard
5
From Japan
On 2016-01-27 14:48:12
The grease inside which it is first applied is degreased and used as an oil bearing. Anyway smooth! Push is also light! It is "individual subjectivity" that elongation by one push extends from certain famous skate brands As expected, Japanese industrial products are to say the best in the world. Also, the price is cheap! It is convenient to order from 1 piece! I also use daily for about 1 month, but I personally do not have any problem at all.
This review is about item#00329357.
bicycle
5
From Japan
On 2015-12-24 07:51:05
I think that the price was also cheap and the goods were also good. Shipment was also quick.
This review is about item#00329357.

Related Products