The reviews are automatic translation.
Self-made machinery
From Japan
On 2018-03-19 21:17:29
If you order a few items with small objects, you can place orders without hesitation.
Electrical equipment
From Japan
On 2017-12-06 11:17:45
I have used various manufacturers Although it is not special, it does not matter.
For electrical equipment
From Japan
On 2017-10-26 15:41:15
I was sick of trying it lazily
Well, I think.
To assist the motor shaft
From Japan
On 2017-09-15 15:07:34
Because it is a maker item, purchase thought that it can be used with confidence. Assist the force applied to the motor shaft. Test use.
For bicycles
From Japan
On 2017-04-05 08:41:34
The price is also cheap, the quality is also no problem. I did a nice shopping.
The movable part of the swing arm of the bicycle
From Japan
On 2016-09-29 16:37:20
Previously it was a bearing from an overseas manufacturer, but this time it will move smoothly
Starter, hand grinder exchange bearings
From Japan
On 2015-12-11 18:24:09
I am using it without problems.
Bearing for bearings
From Japan
On 2015-11-25 19:20:46
Ease of use, affordability is best.
It is used for engines for competition off-road radio controlled cars (1/8 racing buggy).
From Japan
On 2015-05-01 23:18:25
The place to use is a lot of sand dust, it is a painful use condition, but it is kept better than the normal item and I am very satisfied very much. It is good that it is less expensive than normal than anything else.
For vacuum cleaner main motor
From Japan
On 2015-01-11 21:37:48
As expected, NTN's bearing rotation noise is also quiet.