Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Iris (For Women)

5.00 (1)
2014 TRUSCO Published Page
3-0242, 3-0242
Material (toe core)
ACM resin
Sole
False bottom
Foot Width
3E, 3E
JIS Standard
JIS T8101 L grade (light duty) E pass
Standard Weight (g/1 leg)
620(23.5cm), 620(23.5cm)
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Leather (velor)
Color
blue
Type
sneakers
Specification
Ladies
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22, 22 422-3195, 422-3195 1Pair 1 EL11BV 03339542 -
Discontinued
[x]
23.5, 23.5 422-3225, 422-3225 1Pair 1 EL11BV 03339576 -
Discontinued
[x]
22.5, 22.5 422-3209, 422-3209 1Pair 1 EL11BV 03339551 -
Discontinued
[x]
23, 23 422-3217, 422-3217 1Pair 1 EL11BV 03339567 -
Discontinued
[x]
24, 24 422-3233, 422-3233 1Pair 1 EL11BV 03339585 -
Discontinued
[x]
25, 25 422-3250, 422-3250 1Pair 1 EL11BV 03339603 -
Discontinued
[x]
24.5, 24.5 422-3241, 422-3241 1Pair 1 EL11BV 07065536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in the factory
5
From Japan
On 2013-11-14 13:17:31
I was looking for a design that can not be seen in safety shoes when going shopping outside from the scene. Beyond the thought that it was delivered, the color appearance is good and there is a sense of cleanliness, the comfort is good and the attachment is attached very much attachment and it is using.
This review is about item#03339567.

Related Products