Buy more than* S$200* and get FREE SHIPPING

Midget tube cutter

5.00 (1)
Purpose
Compatible Replacement Blade
Color
Type
...see all
Product Options
ADD TO CART
Height (mm) Weight (kg) Overall Length (mm) Width (mm) TRUSCO Part Number Ability (inch) Capacity (mm) Item.# Sales Price Availability Qty.
Height (mm) Weight (kg) Overall Length (mm) Width (mm) TRUSCO Part Number Ability (inch) Capacity (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Copper tube cut in a narrow place
5
From Japan
On 2013-10-11 17:31:31
Recently, I use made of this RIDGID. Sharpness than other products will feel to be long-lasting.
This review is about item#02269242.

Related Products