Buy more than* S$200* and get FREE SHIPPING

Screw feed cutter

1.00 (1)
Purpose
Can cut copper, brass, aluminium steel tubes and thin-walled stainless steel tube
Compatible Replacement Blade
E-4546 (Standard accessory)
Ability (inch)
1/8-1 1/8 (Outer Diameter)
Capacity (mm)
3 - 28
Height (mm)
40
Weight (kg)
0.34
Overall Length (mm)
125
Width (mm)
30
Type
Tube cutter
TRUSCO Part Number
122-7696
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150 02269251 77.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Water flexible pipe processing
1
From Japan
On 2013-03-17 10:26:02
I used to when cutting the 20MM water flexible pipe, but the mountain of flexible is I have crushed at the time of cutting. For the subsequent saliva out work, because the mountain has collapsed, clean collar did not make. The mountain hits the roller portion at the time of cutting, because the Ilsan only, it seems would collapse mountain too takes power. If a little more get to a longer roller part, I think the force to other mountain is not crushed and dispersed.
This review is about item#02269251.

Related Products