Buy more than* S$200* and get FREE SHIPPING

Rolling Bearing Adapter H23 Series

5.00 (3)
...see all>
Product Options
ADD TO CART
Dimensions D3 (mm) Dimensions C (mm) Dimensions L (mm) Weight (kg) Dimensions C1 (mm) Type Shaft Hole Diameter d1(inch) Using Washer Use nut Shaft Hole Diameter d1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D3 (mm) Dimensions C (mm) Dimensions L (mm) Weight (kg) Dimensions C1 (mm) Type Shaft Hole Diameter d1(inch) Using Washer Use nut Shaft Hole Diameter d1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 32 183 16.6 44 - - - - 200 1PC 1 H2344 00450983 799.99 SGD
Shipped after 2018-03-01
300 34 196 19.7 46 - - - - 220 1PC 1 H2348 00450992 989.99 SGD
Shipped after 2018-03-01
330 36 208 24.2 19 - - - - 240 1PC 1 H2352 00451001 1,559.99 SGD
Shipped after 2018-03-01
230 30 161 11.3 - - - - - 160 1PC 1 H2336 00450913 469.99 SGD
Shipped after 2018-03-01
240 31 169 12.6 - - - - - 170 1PC 1 H2338 00450931 509.99 SGD
Shipped after 2018-03-01
98 15 73 1.05 - - - - - 65 1PC 1 H2315 00450615 44.99 SGD
In stock
105 17 78 1.28 - - - - - 70 1PC 1 H2316 00450642 52.99 SGD
Shipped after 2018-02-28
180 24 131 5.52 - - - - - 125 1PC 1 H2328 00450834 239.99 SGD
Shipped after 2018-03-01
195 26 139 6.6 - - - - - 135 1PC 1 H2330 00450852 289.99 SGD
Shipped after 2018-03-01
110 18 82 1.45 - - - - - 75 1PC 1 H2317 00450667 61.99 SGD
Shipped after 2018-02-28
120 18 86 1.7 - - - - - 80 1PC 1 H2318 00450694 63.99 SGD
Shipped after 2018-02-28
125 19 90 1.94 - - - - - 85 1PC 1 H2319 00450712 76.99 SGD
Shipped after 2018-02-28
125 19 90 - - - 3.25 - - - 1PC 1 H2319-3 1/4 00450721 81.99 SGD
Shipped after 2018-02-28
130 20 97 2.15 - - - - - 90 1PC 1 H2320 00450755 78.99 SGD
Shipped after 2018-02-28
145 21 105 2.74 - - - - - 100 1PC 1 H2322 00450773 98.99 SGD
Shipped after 2018-03-01
250 32 176 13.9 - - - - - 180 1PC 1 H2340 00450965 569.99 SGD
Shipped after 2018-03-01
155 22 112 3.2 - - - - - 110 1PC 1 H2324 00450791 129.99 SGD
Shipped after 2018-02-28
165 23 121 4.6 - - - - - 115 1PC 1 H2326 00450816 179.99 SGD
Shipped after 2018-02-28
210 28 147 9.15 - - - - - 140 1PC 1 H2332 00450877 349.99 SGD
Shipped after 2018-03-01
350 38 221 27.8 51 - - - - 260 1PC 1 H2356 00451017 1,689.99 SGD
Shipped after 2018-03-01
- - - - - - - - - 280 1PC 1 H2360 00451035 1,819.99 SGD
Shipped after 2018-03-01
220 29 154 10.4 - - - - - 150 1PC 1 H2334 00450895 399.99 SGD
Shipped after 2018-03-01
85 14 65 0.556 - Adapter - AW13 AN13 60 1PC 1 H2313 00450581 26.99 SGD
Shipped after 2018-02-27
38 8 35 0.087 - Adapter - AW05 AN05 20 1PC 1 H2305 00450387 9.99 SGD
In stock
45 8 38 0.126 - Adapter - AW06 AN06 25 1PC 1 H2306 00450414 9.99 SGD
In stock
52 9 43 0.165 - Adapter - AW07 AN07 30 1PC 1 H2307 00450432 11.99 SGD
In stock
58 10 46 0.224 - Adapter - AW08 AN08 35 1PC 1 H2308 00450457 12.99 SGD
In stock
65 11 50 0.28 - Adapter - AW09 AN09 40 1PC 1 H2309 00450484 14.99 SGD
In stock
70 12 55 0.362 - Adapter - AW10 AN10 45 1PC 1 H2310 00450511 15.99 SGD
In stock
75 12 59 0.42 - Adapter - AW11 AN11 50 1PC 1 H2311 00450536 20.99 SGD
In stock
80 13 62 0.48 - Adapter - AW12 AN12 55 1PC 1 H2312 00450563 21.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:38:49
I could exchange it without problems. Since delivery correspondence is fast, machine halt days can be restored with the shortest. In ordinary machinery stores, it takes 4 to 5 days to deliver, which is very helpful.
This review is about item#00450432.
Securing the shaft
5
From Japan
On 2016-02-15 18:08:36
The price was cheap and could be used without problems.
This review is about item#00450511.
repair
5
From Japan
On 2012-10-05 18:48:53
It was perfect for a shaft that was worn out accidentally and was thin, and it was a diameter and a length. Thanks to that, we installed the same bearing bearing unit as without the adapter. I thank you for being there.
This review is about item#00450511.

Related Products