Buy more than* S$200* and get FREE SHIPPING

Touch Connector 5 , Union Y Different Diameter

5.00 (1)
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Material (Seal)
Nitrile rubber
Fluid
Compressed air / water
...see all
Product Options
ADD TO CART
Dimensions A (mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Operating Temperature Range (deg C) Weight (g) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Dimensions p (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Allowable Working Pressure (Compressed Air) (MPa) Operating Temperature Range (deg C) Weight (g) Material (Body) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Tube Outer Diameter D2 (mm) Compatible Tube Outer Diameter D1 (mm) Dimensions p (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 Compressed air: 1 Water: 0.3 Compressed air:-5 to +60 Water:5 to 40 11.8 Resin (flame-retardant PBT) 1-1214 158-6629 12 10 18 43.6 1PC 1 FR10-12UY 02122294 6.58 SGD
In stock
20.8 compressed-air: 1 water: 0.3 compressed-air: -5-+60 water: 5-40 3.4 Resin (flame resistant PBT) - 158-6599 6 4 10.8 32.6 1PC 1 FR4-6UY 02122522 5.69 SGD
In stock
25 compressed-air: 1 water: 0.3 compressed-air: -5-+60 water: 5-40 4.9 Resin (flame resistant PBT) - 158-6602 8 6 13 35.6 1PC 1 FR6-8UY 02122705 5.18 SGD
In stock
29 compressed-air: 1 water: 0.3 compressed-air: -5-+60 water: 5-40 6.9 Resin (flame resistant PBT) - 158-6611 10 8 15 39 1PC 1 FR8-10UY 02122827 5.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for exchange.
5
From Japan
On 2017-03-29 18:07:18
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#2122522.

Related Products