Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Horizontal Handle Toggle Clamps

1.00 (1)
Pressing Force (kN[kgf])
0.45[45]
Weight (g)
40
Overall Length (mm)
88
Stroke (mm)
16.0
Type
Clamp for both pushing and pulling
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL10 02206854 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Hold down a wooden box
1
From Japan
On 2014-07-25 17:56:49
Even though the sales photograph is equivalent to others, the product misunderstands extremely.
This review is about item#02206854.

Related Products