Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PRESTO Gun Type

4.86 (7)
Power Cord
2-core rubber cord
Standard Iron Tip
BI type
Plug
Flat plug
Power Consumption (W) (50/60 Hz)
20 - 130 (switch on)
Power Consumption (W)
40
Power (V)
AC100(50/60Hz)
Weight (g)
(Code, cap removal) 92
Overall Length (mm)
(Code, removing cap) 160
Compatible
:980-T-BI Tip
Specification
Gun Type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 985-01 02210537 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for wiring repair
4
From Japan
On 2017-09-17 09:17:32
There are a lot of work that one hand is occupied, workability at that time is good, and workability is very good because it can adjust the amount of heat of the heater.
This review is about item#2210537.
Maintenance of audio equipment
5
From Japan
On 2017-04-21 17:12:01
Power can also be controlled with buttons, easy to hold more than expected
This review is about item#2210537.
Electric wiring
5
From Japan
On 2016-07-29 17:14:11
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#02210537.
For soldering
5
From Japan
On 2015-09-07 22:38:15
There is a boost button, which is useful. If you press suddenly when you want to warm up quickly it gets hotter. There is no power ON / OFF switch. The code is reasonably sturdy. It is recommended for those who are looking for a gun type with a lightweight body.
This review is about item#02210537.
Soldering
5
From Japan
On 2015-02-27 14:35:41
The melting start of solder is quick and working efficiency is good.
This review is about item#02210537.
Soldering to high heat dissipation board
5
From Japan
On 2014-11-05 14:11:31
Soldering can be done without getting irritated even in extremely thick patterns. Just being limited in time is difficult. I wish it had a structure that could produce a high temperature for a while longer. Previously I used a straight type, but my fingers pushing the button got tired, so I made it to a gun type. It's easy to grasp so it's comfortable.
This review is about item#02210537.
Wiring of soldering parts, repairing the foundation etc ....
5
From Japan
On 2013-03-09 23:55:50
Warming speed by button pressing is fast, so it is convenient for on-site work. It is good to be capped and stored as it is cooled down a little. It is safe to heat too small parts with standard time 20 watts.
This review is about item#02210537.

Related Products