Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nipper blade tip

Dimensions c(mm)
25.0
Cutting Capacity (phi mm) Copper Wire
0.8
Cutting Capacity (phi mm) Steel Wire
0.5
Dimensions b (mm)
7.0
Dimensions a (mm)
12.0
Blade Shape
Thin blade
Nominal Dimension (mm)
125
Weight (g)
65
Dimension (mm)
122
TRUSCO Part Number
111-1370
Specification
With a softcover, spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02 02200335 40.99 SGD
In stock
ADD TO CART

Related Products