Buy more than* S$200* and get FREE SHIPPING

Adhesive Line Hook

4.00 (2)
Purpose
For mounting hooks on metallic paintwork, tile, glass, pillar, stainless steel, wall, wood
Withstand Load (kg)
1
Color
White
Dimension (mm)
35x55
Shape
line hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 OH-20N 06626523 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Place things in places
3
From Japan
On 2017-10-03 19:43:58
I think that there is no big problem. Just sticking to a place with much humidity will reduce the adhesive strength. But it can not be helped.
This review is about item#6626523.
To wear a helmet
5
From Japan
On 2017-06-28 22:55:15
I was worried that I could get it right away but I am solid.
This review is about item#6626523.

Related Products