Buy more than* S$200* and get FREE SHIPPING

New Denko Mac

5.00 (2)
Contents
Knife + knife case
Blade Length (mm)
70
Overall Length (mm)
205
Type
Knife/plummer saw
TRUSCO Part Number
148-6560
Specification
Compact type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DM-1S 02202794 34.11 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-12-15 23:46:56
The shape of the grip, the material is hard to slip and it is easy to use in terms of size. I also carry a cutter knife so I think that it is even better if two holders are inserted.
This review is about item#2202794.
Electric Works General
5
From Japan
On 2014-10-04 11:59:17
I used Densan favorably before, but it was out of print and I purchased it for the first time. Compared with Densan, the use feeling is good. I am saved because I need less space for the safety belt. The sharpness is normal, but it is also troublesome to cut too much, so I use it by my own taste. I think that it is very convenient to peel off VA and CV coatings.
This review is about item#02202794.

Related Products