Buy more than* S$200* and get FREE SHIPPING

Myton

4.50 (2)
Purpose
For light grinding
Exhaust Direction
Front
Grinding Wheel Diameter (phi mm)
100
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.37 (without load) 0.47 (with load)
No Load Rotation Speed (min-1[r.p.m])
13000
Hole Diameter (phi mm)
15
Height (mm)
82
Weight (kg)
1.0
Overall Length (mm)
182
Type
Pneumatic grinders
TRUSCO Part Number
116-7375
Accessories
Spanner: 17mm, 1 piece Hexagonal spanner 6 mm, 1 piece Coupler 200-30SH, 1 piece
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MAGL-40 02156323 449.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring after processing aluminum material
4
From Japan
On 2017-03-31 14:21:35
I think that the sound is smaller than the model I used before. You can hear conversation properly even if you call nearby. I feel that momentum of exhaust dust is small compared to the previous ones.
This review is about item#2156323.
Cutting / grinding.
5
From Japan
On 2010-11-14 03:12:21
If you cut the grinding wheel with a motorized sander, you will burn the thunder itself, but if it is air it is not there, and if this type you can control the rotation as well. Even if there is something, you can quickly get back as soon as you exchange wings in the middle. According to the specification environment the initial investment amount will be charged, but it is cheaply included. I do not think that it is a disadvantage because the operation sound is small and the consumption of the air is also small, but some people may feel that somewhat weak points are.
This review is about item#02156323.

Related Products