Buy more than* S$200* and get FREE SHIPPING

Safety Shoes for Paving, Combat Boot Magic

4.50 (6)
Material (toe core)
steel, Made of steel
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
630(25.5cm), 630(25.5cm), 630(25.5cm)
Material (Sole)
Oil-resistant synthetic rubber, Oil-resistant synthetic rubber
Material (Skin)
Cowhide, urethane synthetic leather, Cowhide, urethane synthetic leather
Length (cm)
24.0(26.0cm), 24.0(26.0cm), 24.0(26.0cm)
Color
black, Black
Specification
Light weight dry mesh, Lightweight Dry mesh
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, 29, 29 1Pair 1 ZA-839 06984521 75.99 SGD
Shipped after 2018-03-01
24.5, 24.5, 24.5 1Pair 1 ZA-839 06984451 75.99 SGD
Shipped after 2018-03-01
25, 25, 25.0 1Pair 1 ZA-839 06984467 75.99 SGD
Shipped after 2018-02-26
25.5, 25.5, 25.5 1Pair 1 ZA-839 06984476 75.99 SGD
Shipped after 2018-02-26
26, 26, 26.0 1Pair 1 ZA-839 06984485 75.99 SGD
Shipped after 2018-02-26
26.5, 26.5, 26.5 1Pair 1 ZA-839 06984494 75.99 SGD
Shipped after 2018-02-26
27, 27, 27.0 1Pair 1 ZA-839 06984503 79.99 SGD
Shipped after 2018-02-26
28, 28, 28.0 1Pair 1 ZA-839 06984512 79.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
During machining
5
From Japan
On 2017-12-12 19:55:17
I tried changing to magic though I was wearing knitting up to now. It is easier to wear and tighten the upper part tightly, the pattern of the bottom is finely fine, so it has been gone now that chips have been caught It was good to change.
This review is about item#6984467.
Paving work
4
From Japan
On 2017-11-09 14:55:47
I think that it is ok if there is a case where the affixed part of the bottom may be peeled off
This review is about item#6984476.
Paving work
5
From Japan
On 2015-02-27 16:09:14
It is slightly larger than the notation size, and it is satisfactory to make firmly even for the price which was good even if one size was small. I wish I could have it for a long time.
This review is about item#06984494.
Paving work
4
From Japan
On 2014-09-29 19:10:26
It is indispensable for pavement work I am very satisfied with the price I am challenging how durable it is
This review is about item#06984521.
Paving work
5
From Japan
On 2014-01-13 13:46:03
I think that it is a product that also has strong resistance to oil and heat resistance. I feel that seams are a little weak, but everyone uses it at our company.
This review is about item#06984494.
Road paving work
4
From Japan
On 2011-09-12 21:36:06
I think that it is easy to wear, but the end of the sewing thread is out on the back side, and it cut out several places.
This review is about item#06984485.

Related Products