Buy more than* S$200* and get FREE SHIPPING

Roller Bucket Sx Body

4.50 (4)
Height (cm)
13 (Outer dimensions)
Base Size (mm)
210x170
Type
Main unit
Material
Made of PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 163843 0000 05838183 10.69 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-04-21 01:16:46
A handle, there is immediately disengaged ones.
This review is about item#05838183.
Roller coating
4
From Japan
On 2015-11-04 17:00:40
Light and is good
This review is about item#05838183.
Paint job
5
From Japan
On 2008-08-07 10:32:23
Since the deep, large quantities make a paint, and can be used without problems also put a roller, it has been very useful.
This review is about item#05838183.
Portable waterproof paint
4
From Japan
On 2007-11-16 13:26:28
Convenient because it does not spill
This review is about item#05838183.

Related Products