Buy more than* S$200* and get FREE SHIPPING

Roller Bucket Sx Container

3.75 (4)
Height (cm)
13 (Outer dimensions)
Type
Container
Material
Made of PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30Sheet) 1 163842 0000 05838192 67.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
FRP laminate, paint work
5
From Japan
On 2013-10-02 21:55:56
There is also sufficient strength, easy to use. It is with repeat.
FRP laminate, paint work
5
From Japan
On 2013-10-02 21:55:56
There is also sufficient strength, easy to use. It is with repeat.
Painter's work
1
From Japan
On 2013-06-19 10:37:35
Size is different can not be used. worst
This review is about item#05838192.
Application of waterproofing agent
4
From Japan
On 2007-11-16 13:20:36
Easy to just cleaning replacing the inner vessel
This review is about item#05838192.

Related Products