Buy more than* S$200* and get FREE SHIPPING

Shrink Tube3phi

5.00 (1)
Ratio
About 2: 1
Shrinking Temperature End (Degree C)
115
Shrinking Temperature Start (Degree C)
75
Inside Diameter (phi)
Before contraction 3.6+/-0.3mm After contraction 1.8mm
Length (m)
1
Description 2
By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector. By heating up the connector tube with a dryer, the tube will shrink because of the heat and protect the connector.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pack(1m) 1 PH-643H(BK) 06613792 2.99 SGD
In stock
Transparent 1Pack(1m) 1 PH-643H 06613783 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:58:25
Iiyo
This review is about item#06613783.

Related Products