Buy more than* S$200* and get FREE SHIPPING

Shrinkable tube 5 phi

3.33 (3)
Shrinking Temperature End (Degree C)
115
Shrinking Temperature Start (Degree C)
75
Length (m)
1
...see all
Product Options
ADD TO CART
Ratio Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ratio Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2: 1 Black 1Pack(1m) 1 PH-645H(BK) 06613817 2.22 SGD
Shipped after 2017-02-27
Approx. 2:1 Transparent 1Pack(1m) 1 PH-645H 06613801 2.65 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Insulation of the power relay terminal
5
From Japan
On 2016-09-23 03:27:01
Although I connect the 110 Katataira type terminal to the power relay terminal Since the likely attached to each other next to bulky that it is cover for a flat type terminal It was on the cover instead with shrink tubing, diameter of 5 mm Although we were able in the tube fit that more narrow tube of maybe.
This review is about item#06613801.
Insulation of the wiring connection part
3
From Japan
On 2016-07-26 16:20:26
1.6 was placed in a single-core cable, but insertion was pretty tight.
This review is about item#06613801.
Automotive wiring
2
From Japan
On 2010-10-08 13:49:14
I do not know be that clumsy, but it was hard to use.
This review is about item#06613801.

Related Products