Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shrink Tube 10phi

5.00 (2)
Shrinking Temperature End (Degree C)
115
Shrinking Temperature Start (Degree C)
75
Length (m)
1
...see all>
Product Options
ADD TO CART
Ratio Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ratio Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2: 1 Black 1Pack(1m) 1 PH-640H(BK) 06613853 2.99 SGD
In stock
Approx. 2:1 Transparent 1Pack(1m) 1 PH-640H 06613844 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Preventing electric leakage in factory wiring
5
From Japan
On 2013-08-19 14:16:12
Because it is easy to use, it is useful.
This review is about item#06613853.
When wiring is wrapped up
5
From Japan
On 2010-01-19 20:20:04
I purchase it frequently because the purchase price is cheap.
This review is about item#06613853.

Related Products