Buy more than* S$200* and get FREE SHIPPING

Dial Depth Gauge, Special Type

5.00 (1)
Purpose
Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate., Printed circuit board(PCB) measurement / PCB groove depth measurement Measuring coat thickness of paint and coatings, sealants, etc. Handy type, easy to operate.
Pricision (micrometer)
+/-10
Measuring Force (N)
1.4 or less
Scale Interval (mm)
0.01
Measuring Range (mm)
0 to 5
...see all>
Product Options
ADD TO CART
Gauge Head Gauge Head Form (mm) Type Weight (g) 2014 TRUSCO Published Page Base Dimensions (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Head Gauge Head Form (mm) Type Weight (g) 2014 TRUSCO Published Page Base Dimensions (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ZS-518 Needle-like Membrane pressure gauge 230 1-0845 50x16 331-1007 Film thickness meter, handy compact base 1PC 1 DM-264 07087421 219.99 SGD
Shipped after 2018-01-23
ZS-106 Special needle-like Printed circuit board for measurement 165 - - - - 1PC 1 DM-251 06707635 389.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We weigh the screw depth of the product and manage it numerically.
5
From Japan
On 2015-04-13 13:21:52
I am very satisfied, but only one point. As it is with a special type, the sense of instability is slightly distorted because it is not a special box. I hope improvement.
This review is about item#01997475.

Related Products