Buy more than* S$200* and get FREE SHIPPING

Impact driver

5.00 (1)
Purpose
Ideal for assembly and dismounting of vehicle equipment and machinery. For heavy work.
Shank Diameter (phi mm)
32.0
Overall Length (mm)
190
Set Contents
(-)10x36mm, (+)2, 3, 4x36mm
TRUSCO Part Number
124-3306
Specification
If the bit adapter is removed, the 12.7mm socket can be installed. With steel case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 2500 02198192 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Engine repair of automobiles, motorcycles, etc.
5
From Japan
On 2008-08-19 10:33:41
When loosening the pulley center nut etc. of the scooter, it will be detached without special tool such as a holder, so it is easier to work with two birds with one stone
This review is about item#02198192.

Related Products