Buy more than* S$200* and get FREE SHIPPING

Outside Micrometer

5.00 (3)
Regulator
Ratchet stop
Scale Interval (mm)
0.01
...see all
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number Series Type 2014 TRUSCO Published Page Instrumental Error (microm) Parallelism (microm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number Series Type 2014 TRUSCO Published Page Instrumental Error (microm) Parallelism (microm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 to 75 219-5976 - Standard outside 1-0802 0.6 2 +/-2 1PC 1 M310-75 01994571 169.90 SGD
In stock
75 to 100 219-5984 - - 1-0802 0.6 3 +/-3 1PC 1 M310-100 01994535 189.90 SGD
Shipped after 2017-04-28
0 - 25 219-5950 102 Outside of the standard - +/-2 2 0.6 1PC 1 M310-25 01994553 84.68 SGD
In stock
25 - 50 219-5968 - Outside of the standard - +/-2 2 0.6 1PC 1 M310-50 01994562 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use to measure the thickness of the paper.
5
From Japan
On 2017-02-13 07:42:16
Touch, a feeling of use, I think good. Paper was saved so measurably. Price also, build, from the feature to the reasonable mind.
This review is about item#01994553.
Time of inspection
5
From Japan
On 2016-09-19 22:03:28
Good accuracy, easy to operate, easy to maintenance, it is very convenient.
This review is about item#1994571.
Polishing size meter
5
From Japan
On 2013-11-15 21:51:03
ease of use
This review is about item#01994553.

Related Products