Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 42 54 58 48 145 1PC 1 BP-48 02228222 119.99 SGD
Shipped after 2018-04-27
17 17 21 40 17 104 1Pack(3PC) 1 BP-17 02228055 36.99 SGD
Shipped after 2018-04-23
21 20 25 43 21 107 1Pack(3PC) 1 BP-21 02228091 57.99 SGD
Shipped after 2018-04-23
24 23 29 43 24 108 1Pack(2PC) 1 BP-24 02228125 56.99 SGD
Shipped after 2018-04-23
32 30 38 45 32 119 1PC 1 BP-32 02228161 47.99 SGD
Shipped after 2018-04-23
- 32 44 50 38 130 1PC 1 BP-38 02228186 64.99 SGD
Shipped after 2018-04-23
42 36 47 50 42 135 1PC 1 BP-42 02228204 79.99 SGD
Shipped after 2018-04-23
45 38 51 55 45 140 1PC 1 BP-45 02228213 96.99 SGD
Shipped after 2018-04-27
50 42 55 58 50 145 1PC 1 BP-50 02228231 129.99 SGD
Shipped after 2018-04-23
23 22 28 43 23 108 1Pack(2PC) 1 BP-23 02228116 50.99 SGD
Shipped after 2018-04-23
- 16 19 39 15 100 1Pack(4PC) 1 BP-15 02228037 43.99 SGD
Shipped after 2018-04-23
- 17 20 40 16 104 1Pack(4PC) 1 BP-16 02228046 43.99 SGD
Shipped after 2018-04-23
- 18 22 40 18 104 1Pack(3PC) 1 BP-18 02228064 42.99 SGD
Shipped after 2018-04-23
- 20 23 42 19 107 1Pack(3PC) 1 BP-19 02228073 48.99 SGD
Shipped after 2018-04-23
- 20 24 42 20 107 1Pack(3PC) 1 BP-20 02228082 55.99 SGD
Shipped after 2018-04-23
- 22 25 43 22 107 1Pack(3PC) 1 BP-22 02228107 68.99 SGD
Shipped after 2018-04-27
- 24 30 43 25 112 1Pack(2PC) 1 BP-25 02228134 63.99 SGD
Shipped after 2018-04-23
28 25 33 45 28 115 1PC 1 BP-28 02228143 40.99 SGD
Shipped after 2018-04-23
- 28 35 45 30 119 1PC 1 BP-30 02228152 43.99 SGD
Shipped after 2018-04-23
- 30 41 48 35 125 1PC 1 BP-35 02228177 56.99 SGD
Shipped after 2018-04-23
40 36 46 50 40 133 1PC 1 BP-40 02228195 71.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Skin drilling
4
From Japan
On 2017-06-07 18:35:26
Because the skin is hard, I am worried about the strength of the blade when it is used. I'm still using it so I can use it for now.
This review is about item#2228177.
It is tough and durable. The hammer seems to lose.
5
From Japan
On 2017-06-03 13:49:01
Punch which is 35mm in diameter is not sold to ordinary stores. I was looking for it and found it with Monotaro. Although it is truly priceless and the price is expensive to some extent, it is easy to apply the force of the hammer because it is a knurled type with shaft. Of course, some force is needed. It seems to be robust so I want to last longer.
This review is about item#2228177.
Used to cut thin suede-like cloth
2
From Japan
On 2015-02-27 18:17:39
Since the diameter is as large as 35 mm, the punching power is not evenly transmitted, so it was very difficult. I thought that the blade bent inward and the baking was sweet. I punched out while correcting with blade grinding, I wonder if I can stamp a little more beautifully if it's a little thick like leather?
This review is about item#02228177.
Drilling
3
From Japan
On 2014-11-13 13:20:53
It was a little disappointing because I lacked one place. I could correct it with a file though .... The sharpness is better than the cheap one of the set.
This review is about item#02228152.
Drilling of urethane sheet
5
From Japan
On 2013-09-30 18:01:39
Punching with light force, the cut is good. I use it very conveniently.
This review is about item#02228152.

Related Products