Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Protector Stainless

4.00 (4)
Overall Length x Width x Thickness (mm)
120x10x1.0
Dimensions (Diameter phi x Thickness) (mm)
40 x 1.0 (minute degree board)
Pole Length (mm)
100
Scale (mm)
( Rod ) 100
Scale
Through 2 degree
Material
Stainless steel SUS420J2
Description 2
Compact size is 10 cm.
TRUSCO Part Number
408-3474
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62987 Stainless 05811312 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Angle measurement of manufacturing cover
5
From Japan
On 2017-03-18 13:59:31
It is used for angle measurement of the production cover. I can use it even in a narrow place.
This review is about item#5811312.
Check at acceptance inspection
4
From Japan
On 2017-01-30 12:42:26
It is light and easy to use. I think that it was even better if it was devised to make it easier to grab.
This review is about item#5811312.
Dimensioning
5
From Japan
On 2016-02-05 22:00:09
It's compact so it's good to use it for taking dimensions on site.
This review is about item#05811312.
Angle measurement
2
From Japan
On 2013-02-08 19:58:09
It is a compact two-rod protractor. The part where the angle is carved is small. The measurement accuracy will be reduced accordingly. The axis gently loosens and the angle shifts immediately. I could harden it by tapping the shaft on the platen.
This review is about item#05811312.

Related Products