Buy more than* S$200* and get FREE SHIPPING

Label Tape, "Name Land", Fluorescent Color Tape

4.00 (3)
Tape Width (mm)
12
Length (m)
5.5
...see all
Product Options
ADD TO CART
Tape Color Tape Font Color Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Color Tape Font Color Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1Roll 1 XR-12FGN 00711645 9.86 SGD
In stock
Optic orange Black 5.5 1Roll 1 XR-12FOE 00711654 9.94 SGD
In stock
- - - 1Roll 1 XR-12FPK 00711663 9.86 SGD
In stock
- - - 1Roll 1 XR-12FRD 00711672 9.86 SGD
In stock
- - - 1Roll 1 XR-12FYW 00711681 9.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used as seal of product name
3
From Japan
On 2016-08-30 08:06:45
There is no problem in use at all. I would like to offer more money inexpensively.
This review is about item#00711645.
Tool warning indication
4
From Japan
On 2015-11-05 16:36:46
Buy at cheap (10% OFF). It is a product I would like you to challenge a cheaper price.
This review is about item#00711681.
Used for file display etc. of Neighborhood Association materials.
5
From Japan
On 2013-02-18 07:55:43
Household appliance mass retailers and so on are sold at a unit price of around 1,000 yen for nearly fixed price sale, so there is no problem if it is 1 or 2 kinds, but in my case about 30 kinds are used for accents on display Because the amount of money is inevitably large, it is saved because it can be purchased cheaply even a little.
This review is about item#00711681.

Related Products