Buy more than* S$200* and get FREE SHIPPING

Name Land Fluorescent Color Tape

4.40 (5)
Tape Width (mm)
18
Length (m)
5.5
...see all
Product Options
ADD TO CART
Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black text on Fluorescent Green 1Roll 1 XR-18FGN 00711916 15.35 SGD
In stock
Black text on fluorescent orange. 1Roll 1 XR-18FOE 00711925 15.35 SGD
In stock
Black text on fluorescent pink 1Roll 1 XR-18FPK 00711934 15.35 SGD
In stock
Black text on fluorescent red 1Roll 1 XR-18FRD 00711943 15.35 SGD
In stock
Black text on fluorescent yellow 1Roll 1 XR-18FYW 00711952 15.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used as a note seal products
3
From Japan
On 2016-08-30 08:08:41
There is no problem regarding the use. We would like to further inexpensive offer.
This review is about item#00711952.
thinking
5
From Japan
On 2016-05-13 14:34:55
Is the replacement for the tape of Nemurando but, to the neighborhood of the shop was the stock was no color, we ordered in the tying and other goods. General electronics center and because the hardware store was cheaper than the retail price of you have been satisfied. Tsukaimichi is being considered. (Because it was a favorite color. White also has been purchased together)
This review is about item#00711925.
The name label of the toolbox
5
From Japan
On 2016-01-27 20:12:00
Color development It is good of fluorescent orange, or fade is how much to, is being sure to have a good.
This review is about item#00711925.
Sorting work
5
From Japan
On 2014-07-29 09:06:38
Always, it will be saved because the time for the immediately when there is no stock.
This review is about item#00711916.
Headings of files etc.
4
From Japan
On 2013-05-16 15:30:04
Although it is slightly higher than the ordinary item in terms of price, it is used to display headlines and file names of neighborhood association materials. Very conspicuous because of the fluorescent color.
This review is about item#00711952.

Related Products