Buy more than* S$200* and get FREE SHIPPING

O Band 500G Packets

4.81 (16)
Cutting Width (mm)
1.1
Color
Candy color
...see all
Product Options
ADD TO CART
Fold Diameter (mm) Count Quantitiy Inner Diameter (phi mm) Thickness (mm) TRUSCO Part Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Count Quantitiy Inner Diameter (phi mm) Thickness (mm) TRUSCO Part Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 #16 About 3400 38 1.1 215-5044 EA762FD-2 1Bag(about3400PC) 1 #16 06122076 15.50 SGD
Shipped after 2017-07-24
17.5 #7 About 11600 11 1.05 - - 1Bag(about11600PC) 1 #7 09208281 20.55 SGD
Shipped after 2017-07-24
25 #8 About 8200 16 1.05 - - 1Bag(about8200PC) 1 #8 09208297 20.31 SGD
Shipped after 2017-07-24
35 #10 About 5800 22.2 1.1 - - 1Bag(about5800PC) 1 #10 09208306 19.10 SGD
Shipped after 2017-07-24
40 #12 About 5150 25.4 1.1 - - 1Bag(about5150PC) 1 #12 09208315 17.50 SGD
Shipped after 2017-07-24
50 #14 About 4100 pieces 32 1.1 - - 1Bag(about4100PC) 1 #14 09208324 17.50 SGD
Shipped after 2017-07-24
70 #18 About 2925 pieces 44.5 1.1 215-5052 - 1Bag(about2925PC) 1 #18 09208333 15.84 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
品物をまとめるときに使用
4
From Japan
On 2017-07-20 09:54:22
仕事でこのサイズはとても使いやすく重宝しています。
This review is about item#9208306.
It is a pharmacy. I am using it to put together sheets of medicine by dispensing.
5
From Japan
On 2017-06-06 23:43:57
I use various sizes so that patients do not get too tight when I remove it. It is useful because it has a small size (8). There is no hope for improvement points so far.
This review is about item#9208297.
To pack in a shop
5
From Japan
On 2017-04-03 16:04:22
It uses so much every day that it will be gone soon, but it will be saved because it will arrive on the next day after placing an order. It is strong and nice.
This review is about item#9208333.
Bundle of products
5
From Japan
On 2017-01-24 10:33:05
I am using it because the size of # 16 is the most suitable for the item.
This review is about item#6122076.
Bundle stopping of goods.
5
From Japan
On 2016-10-06 21:46:16
Amount · price · Rubber rubber ease of use · Strength No complaints.
This review is about item#9208333.
Organizing slips etc.
5
From Japan
On 2016-09-30 08:46:35
The size of the diameter and the strength of the rubber are suitable for our frequently used one
This review is about item#06122076.
Unity of products
5
From Japan
On 2015-08-05 09:33:47
There is no o - band in the unexpected home center. It is slightly higher than inexpensive rubber bands but quality does not allow other followers.
This review is about item#09208333.
Binding work
5
From Japan
On 2015-03-13 14:41:46
There is nothing dissatisfied with the product itself. I think that there are no conspicuous defects such as cracks and it is a very excellent product that you can use with confidence. However, the contents were scattered in the box whether the exterior was torn at the time of transportation. It is wonderful if you give consideration to a little packing method, such as reinforcing with this product only paper wrapped.
This review is about item#09208281.
Product packing work
5
From Japan
On 2015-01-20 14:09:34
no problem
This review is about item#06122076.
Stop the bag's mouth
4
From Japan
On 2014-07-24 17:27:03
Quality is no problem as it is a famous item with rubber bands. I am buying it because it is a bit cheaper than my nearest home center.
This review is about item#09208333.

Related Products