Buy more than* S$200* and get FREE SHIPPING

Scotch Brite CNS BEVEL AIR

Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
14000
Hole Diameter (phi mm)
16
Abrasive Material
S (silicon carbide)
Thickness (mm)
7
Grain Size
120
Description 2
Not too much rest, remove stains on metal surfaces, coatings, scratch only.
TRUSCO Part Number
233-0334
Application
Keren peeling tight rust remover, steel work
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 - 06181996 229.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products