Buy more than* S$200* and get FREE SHIPPING

Correction Pen, Oil and Water Based Correction

4.50 (4)
Outside Dimension (mm)
55x18x169
Weight (g)
27
Material
Cap: reproduction POM, body : PA, nib : POM, front axle : PBT
Description 2
Blister packs. Cap safety: ISO conformance. 33% recycled materials utilization (plastic).
Ingredients
Oily-water for two uses (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(7mL) 1 XEZL21-W 00672463 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When creating slip
3
From Japan
On 2017-07-26 16:15:50
I used it now, so I decided to lose it, so I bought it one after another.
This review is about item#672463.
Used to erase thin lines and lower case letters.
5
From Japan
On 2015-09-22 20:50:02
Drying is also fast and easy to use.
This review is about item#00672463.
Marking metal parts
5
From Japan
On 2013-12-24 17:18:02
I use it for provisional marking to metal parts. It is convenient because the liquid often goes out and it is easier to write and easier to erase than the oil pen. The price is also cheap!
This review is about item#00672463.
Modification of characters and drawing etc.
5
From Japan
On 2011-04-11 13:40:32
It is good to pinpoint the wrong part.
This review is about item#00672463.

Related Products