Buy more than* S$200* and get FREE SHIPPING

Plastic Pocket Caliper

4.11 (18)
Purpose
Measurement of outer diameter, inner diameter, depth and uneven, Measurement of outer diameter, inner diameter, depth and uneven
Dimensions f (mm)
15
Dimensions c(mm)
11
Depth Bar
Available
Dimensions b (mm)
58
Minimum Scale (mm)
0.1
Dimensions e (mm)
41
Dimensions a (mm)
161
Dimension d (mm)
27
Measuring Range (mm)
0.1 - 100
Weight (g)
15
Material (Body)
Polycarbonate
TRUSCO Part Number
408-3326
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 19515 07337057 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 7
3 star 1
2 star 1
1 star 1
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Measure the diameter of parts and pipes
4
From Japan
On 2017-12-18 21:44:57
It will be light, small and easy to use as it will only perform enough work if it can be measured up to 0.1 mm. Should I purchase it again if it gets broken. And easy to use price is also good.
This review is about item#7337057.
Measurement of tire and brake remaining quantity of car maintenance
4
From Japan
On 2017-10-29 17:07:01
Since white characters are clearly visible on a black background, it is easier for me to see presbyopia. Because it is easy to slide, it may be misaligned at the moment when it is separated from the object.
This review is about item#7337057.
Standard judgment of Yumbo's cylinder seal
3
From Japan
On 2017-05-30 07:14:15
For measuring the outer shape of the cylinder, if the outer jaw is not long enough, it can not measure anything on the order of 8 cm.
This review is about item#07337057.
Size measurement
5
From Japan
On 2017-04-12 14:36:41
I bought it to measure the size, but I did not think I would buy it at the price I sell at the store so it was good to go out cheaply.
This review is about item#7337057.
For measurement etc.
5
From Japan
On 2017-01-30 12:47:14
Because somehow there was no caliper and it was inconvenient, I bought a discreet price for this. It is not made of metal, but it is sufficient accuracy as made from polyca. I think that there is also work which is suitable for this, on the point that it is difficult to scratch the object.
This review is about item#7337057.
Part measurement
5
From Japan
On 2016-02-09 14:56:03
Lightweight, compact and convenient to carry and convenient.
This review is about item#07337057.
Dimension measurement
2
From Japan
On 2015-09-08 15:22:19
Compact and easy to use, but the slide still moves more smoothly with metal, so it is not a metal one to measure accurately
This review is about item#07337057.
Do-it-yourself
4
From Japan
On 2014-09-11 13:45:51
I was drawn by the price and purchased. It is hard to use because there is no locking mechanism at work.
This review is about item#07337057.
Measurement of goods
4
From Japan
On 2014-08-30 11:03:10
Since accurate measurement is unnecessary, it is sufficient as it can measure up to 0.1 mm. Because it is plastic, it is lightweight and good.
This review is about item#07337057.
Inspection of resin parts
5
From Japan
On 2014-06-16 20:25:41
Since it is not a metal, it is not scratched and it is extremely light so that it can be operated easily with one hand. Even if you drop it by any chance it will not break easily.
This review is about item#07337057.

Related Products