NoteBuy more than* S$200* and get FREE SHIPPING

Easy Cut Tape No.207H

Purpose
For Corrugated case packaging Packaging for courrier service, parcel, small articles, etc.
Rewinding Force (N/25mm)
1.6
Adhesive Force (N/25mm)
19
Tensile Strength (N/10mm)
20.14
Tensile Strength (N/25mm)
50
Rewind Strength (N/10mm)
0.62
Adhesive Power (N/10mm)
7.63
Holding Power (mm)
0.0
Tuck (ball No.)
32
Adhesive
Rubber type
Tape Thickness (mm)
0.070
Extensibility (%)
146.40
Tape Length (m)
50
Base Material
Specialty OPP
Tape Width (mm)
50
Color
Transparent
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.207H 35079913 6.55 SGD
Shipped after 2016-12-05

Related Products