Buy more than* S$200* and get FREE SHIPPING

Bubble Pack Bag Large

4.00 (1)
Air Particle Height (mm)
About 8
Air Particle Diameter (mm)
About 30
Dimensions (Vetical x Horizontal) (mm)
1000x1200
Capacity (g)
130
Width (mm)
1000
Length (mm)
1200
Material
Polyethylene
Type
Buffer material (air)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HR-1100 06597096 14.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Of precision parts such as packing
4
From Japan
On 2014-09-25 15:15:28
It is also small role purchased used, but I want to deal in easy-to-use large role.
This review is about item#06597096.

Related Products