Buy more than* S$200* and get FREE SHIPPING

A type Super line maker

5.00 (2)
Outer Dimensions (Length L x Width W x Height H) (mm)
205x160x810
Line Width (mm)
50
Capacity (kg)
4.4
Material (Body)
Made of steel plate
Weight (kg)
2.6 (With lid)
Specification
For Hydrated lime
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EFA-003 05329861 269.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use as possible to draw a line of football ground coat.
5
From Japan
On 2013-04-25 17:15:01
Because we want to housed in a compact, convenient and collapsible.
This review is about item#05329861.
To the entire agricultural field work,
5
From Japan
On 2010-11-12 09:11:04
Use the location where the plow of the cultivator in line argument to the field work, because it had been the work stretched the cord gets in the way I or hooking to string the machine, good very beautiful efficient work of pulling the line and able to work have been very happy,
This review is about item#05329861.

Related Products