Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure C

2014 TRUSCO Published Page
2-2367
Tape Thickness (mm)
0.36
Scale Specification
Surface: millimeter scale, Back: red and white pole scale
Pricision
JIS1 grade (surface: millimeter scale)
Tape Width (mm)
25
Length (m)
2
Weight (g)
111
TRUSCO Part Number
246-1781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN25-02C 05328443 22.99 SGD
In stock
ADD TO CART

Related Products