Buy more than* S$200* and get FREE SHIPPING

B-II Downward Pressure Type Toggle Clamps

Tightening Pressure (kN [kgf])
1.5[150]
Overall Height (mm)
139
Weight (g)
390
Overall Length (mm)
106
Type
Vertical handle type
TRUSCO Part Number
121-6872
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 42A 02206215 26.50 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products